missing translation for 'onlineSavingsMsg'
Learn More

Cytiva HyClone™ ADCF Antifoam Agent, Irradiated

Product Code. 10187603
Click to view available options
Quantity:
500 mL
Unit Size:
500mL
This item is not returnable. View return policy

Product Code. 10187603

Brand: Cytiva SH30897.01

Please to purchase this item. Need a web account? Register with us today!

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Prevents and minimizes foaming in bioprocess cell culture systems. Cytiva HyClone™ ADCF Antifoam Agent, Irradiated is a gamma radiatopm-sterilized antifoam solution with 3% active simethicone, supplied in a ready-to-use 500mL bag with tube fittings.

Antifoam Irradiated has been shown to effectively prevent foam from occurring in cell culture systems, as well as to quickly eliminate foam already formed.

  • Validated gamma‑irradiation process to a sterility assurance level (SAL) of 10‑6
  • Provided in easy-to-use, single-use bags with convenient tubing and fittings
  • Designed to enable easy connection and delivery to any cell culture system
  • Raw material: Dow Corning Q7‑2587, simethicone emulsion USP manufactured to deliver 3% active simethicone concentration
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance USP, AAMI/ANSI/ISO 11137‑2
Classification Animal Origin-free
Concentration 3% active simethicone
Form Liquid
Product Type Antifoam Agent
Sterility Sterile
Sterilization Method Gamma-irradiated
Format Single use bag with attached tubing/fittings
For Use With (Application) Preventing and dissipating foam in cell culture systems
Quantity 500 mL
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.