missing translation for 'onlineSavingsMsg'
Learn More

Boekel Scientific™ Hybridization Glass Bottles for Boekel Little Shot Oven
GREENER_CHOICE

For use with Boekel Little Shot Oven, these glass hybridization bottles fit the standard carousel and help maintain the perfect temperature and mixing for all applications.

Brand:  Boekel Scientific™ 502-0300

 View more versions of this product

Product Code. 10345393

  • € 200.00 / Pack of 2
Estimated Shipment: 20-01-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Pack of 2 Bottles
  • Comes with Blue Caps
  • For Use with Standard Carousel
Specifications

Specifications

Blue
35 mm
Blue caps and silicone O-ring
300 mm
Hybridization Bottle
1.37 in.
Boekel little SHOT III medium capacity oven
11.8 in.
Glass
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers