missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Horst™ HS Heating Wire
Extremely flexible glass yarn-insulated heating cable. Horst™ HS Heating Wire can be used for very small winding radii.
Brand: Horst™ 20102
Description
- Flexible
- Very small winding radius
Specifications
1.5 m | |
HS | |
100W |
230 V | |
Glass-yarn | |
Heating Wire |
Product Suggestions
Customers who viewed this item also viewed.
HRT002 FIL CHAUFFANT
File size: 645.9 kB
HRT001 Heating Hoses
File size: 897.3 kB
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Horst™ HS Heating Wire > Power: 100W; Length: 1.5M
Spot an opportunity for improvement?Share a Content Correction