missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ HP-210/HP-360 Series Pancake Geiger-Mueller Detectors

Product Code. p-4531240 Shop All Thermo Scientific Products
Click to view available options
Description:
HP-360 Geiger-Mueller Pancake Probe
Connector Types:
MHV Connector
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 17807453

Brand: Thermo Scientific™ HP360

Please to purchase this item. Need a web account? Register with us today!

This item requires a price update prior to being ordered.

Request a Price for this item here.

This item is not returnable. View return policy

Prevent the spread of radioactive contamination in your lab with sensitive pancake Geiger-Mueller radiation detectors designed for frequent surface contamination surveys.

Workplace safety in facilities that use radiation depends on frequent surveys to detect spills and prevent the spread of contamination in and beyond the lab. Thermo Scientific™ HP-210/HP-360 Series Pancake Geiger-Mueller Detectors are designed for daily contamination surveys on personnel, table tops, floors, equipment and any surfaces that could be exposed to radioactive material. Featuring a thin mica window protected by a stainless steel screen, HP-210/HP-360 meters permit sensitive detection of beta-emitting surface contamination that meets the environmental health and safety requirements of your lab.

HP-210/HP-360 Series Pancake Geiger-Mueller Detectors handheld probes provide sensitive alpha and beta detection featuring a “Pancake” Geiger-Mueller tube with a thin mica window.

General features of both probes:

  • Open mica window protected by an etched stainless steel screen.
  • High beta sensitivity; permits useful beta sensitivities down to 40keV and is alpha sensitive above 3MeV.

Features of the HP-210 Series Pancake Geiger-Mueller Detectors 

  • With optional sample holder "SH4A."
  • The two versions offer both integrated shielding against radiation:
  • HP-210T, with a high density tungsten shield, permits relatively low level beta monitoring in a gamma background; HP-210AL for low-level beta monitoring in a low background area; aluminum housing may be used.

Features of the HP-360 Geiger-Mueller Pancake Probe

  • Capable of seeing low energy photons down to approximately 10keV.
  • Economic product design with ergonomic enclosure constructed from rugged ABS plastic.

Specifications

Sensitivity ˜3600 cpm/mR/h (137Cs)
Description HP-360 Geiger-Mueller Pancake Probe
Connector Types MHV Connector
Product Type Pancake Geiger-Mueller Detector
Operating Temperature (Metric) −30°C to 60°C
Performance Dead Time: 50 µs (Max)
Operating Temperature (English) -22°F to 140°F
Power Supply 900 ± 50V
Efficiency Alpha: ∼25% 241Am; Beta: ∼32% 90Sr/90Y; ∼15% 99Tc; ∼6% 14 Beta/Gamma: ∼22% 13cCs; ∼16% 60Co
Detector Type GM, noncompensated
Active Area 2.4 sq. in. (15.5 cm2)
Weight (Metric) 0.2 kg
For Use With (Application) Alpha/Beta/Gamma surveys; frisking
Thickness (Metric) Window 1.4 to 2.0 mg/cm2
Window Size 1.75 in.
Radiation Type Alpha, Beta, Gamma
Weight (English) 0.5 lb.
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.