missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Greiner Bio-One High Grade Polypropylene Pipet Tips
Click to view available options
Volume (Metric):
100 to 1000 μL
Color:
Blue
Quantity:
250/Pk.
Unit Size:
Pack of 250
Pack of 50
Pack of 5000
Description
- High breaking strength, dimensionally stable, heat-resistant up to approx. +140°C; cold-resistant down to -190°C
- Autoclavable
- Free of heavy metals
- Conforms to the ISO 9001 standard
- Tested for conformance with the international standard DIN ISO 8655
- Liquid end is bevelled so less liquid remains on pipet tip, contact surface of pipetted liquids is reduced and pipetting accuracy increases
- Ideally suited for Gilson™ Pipetman P20, P100, P200, F5, F10, F25, F50, F200, U200
Specifications
Specifications
| Volume (Metric) | 100 to 1000 μL |
| Color | Blue |
| Autoclavable | Autoclavable |
| Certifications/Compliance | ISO 9001, DIN ISO 8655 |
| Format | Bulk |
| Quantity | 250/Pk. |
| For Use With (Equipment) | Socorex Acura Calibra, Gilson Pipetman P1000, Eppendorf |
| Material | Polypropylene |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction