missing translation for 'onlineSavingsMsg'
Learn More

Heraeus™ High Form Platinum Crucible

Product Code. 11989697
Click to view available options
Capacity (Metric):
50 mL
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 11989697

Brand: Heraeus™ TI110PT11

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Use for various fusion or melting processes in the analytical lab. Heraeus™ High Form Platinum Crucible is a range of containers with good resistance to aggressive media and stability even at high temperatures. Crucibles use a dispersion hardened allot for increased strength and service times.

The use of precious metals is still absolutely essential because of their good chemical resistance to aggressive media. Precious metals remain stable even at high temperatures. The inclusion of finely dispersed zirconia, creating a Dispersion Hardened (DPH) allow, offers an economical way to increase the mechanical strength of the product resulting in longer service times.

  • High quality, according to established standards/norms
  • Competitive pricing
  • Crucible lids sold separately
  • Available in a range of sizes and working capacities

Specifications

Description Platinum, with dispersed zirconia; Smart Standard: Ti 1/10
Diameter (Metric) Inner Top: 45mm, Bottom: 27mm
Material Platinum
For Use With (Application) Fusion or melting processes
Quantity 1 Each
Capacity (Metric) 50 mL
Height (Metric) 48mm
Shape Tall Form
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.