missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kappes Systeme™ HDPE Storage Bin
Brand: Kappes Systeme™ 6004.00.0450
This item is not returnable.
View return policy
Specifications
Storage Bin | |
Blue | |
Feed and Roller Conveyor | |
6 | |
230 x 140 x 130 mm | |
140 mm |
HDPE | |
Rectangular | |
Food Storage | |
1/Pk. | |
230 mm | |
130 mm |