missing translation for 'onlineSavingsMsg'
Learn More

Huenersdorf™ HDPE Industrial Bucket

Product Code. 10387964
Click to view available options
Capacity (Metric):
10.5 L
14 L
17 L
Unit Size:
Each
Color:
Natural
Description:
Round
This item is not returnable. View return policy

Product Code. 10387964

Brand: Huenersdorf™ 942100

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Use the Huenersdorf™ HDPE Industrial Bucket for all your laboratory needs. It is food-safe and has a spout for safe handling.

  • Round with spout
  • Natural
  • Acid-resistant polyethylene (HDPE)
  • Embossed scale and plastic handle Industrial bucket with spout for safe handling

Specifications

Product Type Industrial Bucket
Capacity (Metric) 17 L
Material HDPE
Handle Material Plastic
Height (Metric) 315 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.