missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Schotte Kunststoffen™ Natural HDPE Bottles with Wide Mouth
Click to view available options
Capacity (Metric):
250 mL
500 mL
1000 mL
Unit Size:
Pack of 180
Pack of 336
Pack of 80
Description
- Recyclable
- Natural color
- Wide mouth
Specifications
Specifications
| Capacity (Metric) | 1000 mL |
| Color | White |
| Material | HDPE |
| No. per Pack | 80 Pack |
| Mouth | Wide |
| Product Type | Wide Mouth Bottle |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction