missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Verenigde Kunststof Bedrijven™ HDPE Barrel
Verenigde Kunststof Bedrijven™ HDPE Barrel is designed for storage, handling and transportation of products manufactured by the chemical, petrochemical and food industries.
Brand: Verenigde Kunststof Bedrijven™ 602925
This item is not returnable.
View return policy
Description
- HDPE UN approved Lid barrels
- Removable black Lid
- Metal fastener
- For transport and storage Chemical, Petrochemical, Food Industries
- Complete Draining
- enabling re-use or recycling
- Does not age or corrode
- Easy to Stack and pallatise
Specifications
UN Approved | |
Removable Lid | |
Blue | |
Round | |
325 mm |
Barrel | |
60 L | |
HDPE | |
625 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction