missing translation for 'onlineSavingsMsg'
Learn More
Learn More
IKA™ H 30 Oil Bath Attachment
Brand: IKA™ 0002829500
266.63 EUR valid until 2025-04-30
Use promo code "24138" to get your promotional price.
This item is not returnable.
View return policy
Description

Specifications
1500 mL | |
H 30 | |
Oil Bath Attachment |
110 mm | |
Hollow Cylindrical Bottom |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
IKA™ H 30 Oil Bath Attachment > Capacity: 1500mL
Spot an opportunity for improvement?Share a Content Correction