missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Grace™ Alltech™ GracePure™ SPE Columns
Clean up and concentrate problematic samples
Brand: Grace™ 5138752
This item is not returnable.
View return policy
Description
- Extensively tested and tightly controlled media
- Less than 2% bed weight variation
- Excellent value
Specifications
Silica | |
3 mL | |
SPE | |
Cleanup, Concentration and Recovery of Chromatography Samples | |
Amino | |
60 Å |
4.3% | |
Normal | |
500 mg | |
50 μm | |
No | |
518 m2/g |