missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Poeppelmann™ KAPSTO™ GPN 800 Screw Caps
Features easy-to-grip external rib for easy mounting and removal by hand. Poeppelmann™ KAPSTO™ GPN 800 Screw Caps are manufactured from yellow PE-HD plastic.
Brand: Poeppelmann™ 80030200000
This item is not returnable.
View return policy
Description
- With metric threads
- Resistant to alcohol and weak acids/alkalis
- Suitable for a variety of different thread types
Specifications
Yellow | |
Suitable for a variety of different thread types | |
16 mm | |
O.D. x H: 38 x 16 mm, M 30 x 2 Thread Type | |
HDPE |
16 mm | |
M 30 x 2 Threads | |
100/Pk. | |
38 mm | |
Screw Cap |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction