missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Poeppelmann™ KAPSTO™ GPN 700 Screw Plugs
Features easy-to-grip head for manual assembly. Poeppelmann™ KAPSTO™ GPN 700 Screw Plugs are manufactured from yellow PE-HD plastic.
Brand: Poeppelmann™ 70024150000
This item is not returnable.
View return policy
Description
- With metric threads
- Acc. with DIN EN ISO 228-1
- Resistant to alcohol and weak acids/alkalis
- Small to medium sizes feature a slot for screwdriver installation
- Suitable for a variety of metric and imperial threads, as well as pipe threads
Specifications
31.5 mm | |
Screw Plug Closure | |
Suitable for a variety of metric and inch size internal thread and pipe thread according to DIN EN ISO 228-1 |
M 24 x 1.5 | |
Yellow | |
18 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction