missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Poeppelmann™ KAPSTO™ GPN 610 Universal Protection Caps/Plugs
Click to view available options
Diameter (Metric) Outer:
27 mm
33 mm
45 mm
48 mm
54 mm
62 mm
71 mm
83 mm
92 mm
Height (Metric):
13 mm
16 mm
19 mm
25 mm
29 mm
Unit Size:
Pack of 100
Description
- Universal use as a plug or cap
- Acc. with VDA Band 19 and ISO 16232
- Tapered design ideal for accomodating tolerances
Specifications
Specifications
| Diameter (Metric) Outer | 45 mm |
| Product Type | Universal Protection Closure |
| For Use With (Application) | For sealing holes and internal threads or to protect bolts and outer threads |
| Height (Metric) | 13 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction