missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Poeppelmann™ KAPSTO™ GPN 600 Tapered Closures
Click to view available options
Diameter (Metric) Outside:
20 mm
24 mm
26 mm
28 mm
41 mm
56 mm
61 mm
72 mm
85 mm
110 mm
125 mm
159.5 mm
199.5 mm
216 mm
315 mm
Length (Metric):
8.8 mm
13 mm
13.5 mm
13.8 mm
14 mm
17 mm
17.2 mm
17.5 mm
22.5 mm
23.5 mm
33.5 mm
338 mm
Unit Size:
Pack of 100
Pack of 25
Pack of 50
Description
- Universal use as plug or cap
- Tapered design ideal for accomodating tolerances
- Chemically resistant to alcohol and weak acids/alkalis
Specifications
Specifications
| Color | Natural |
| For Use With (Application) | For use as plugs in bores or internal thread, or as caps for external thread |
| Length (Metric) | 338 mm |
| Quantity | 25 Pack |
| Size (Metric) | O.D. x H: 199.5 x 33.8 mm |
| Diameter (Metric) Outside | 199.5 mm |
| Material | LDPE |
| Type | Tapered Closure |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction