missing translation for 'onlineSavingsMsg'
Learn More

Poeppelmann™ KAPSTO™ GPN 600 Tapered Closures, 13.5mm Depth

Excellent for closing off bore holes and internal threads, or to protect studs and external threads. Poeppelmann™ KAPSTO™ GPN 600 Tapered Closures, 13.5mm Depth are manufactured from natural-colored PE-LD plastic.

Brand:  Poeppelmann™ 60004550000

 View more versions of this product

Product Code. 10287174

  • € 40.40 / Pack of 100
Estimated Shipment: 27-01-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • 13.5mm insertion depth
  • Universal use as plug or cap
  • Tapered design ideal for accomodating tolerances
  • Chemically resistant to alcohol and weak acids/alkalis
Specifications

Specifications

Natural
13.6 mm
O.D. x H: 52 x 13.6 mm, 13.5 mm Insertion Depth
LDPE
For use as plugs in bores or internal thread, or as caps for external thread
100 Pack
52 mm
Tapered Closure
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.