missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Poeppelmann™ KAPSTO™ GPN 320 Finned Plugs
Click to view available options
Diameter (Metric) Outer:
18 mm
20 mm
32 mm
34 mm
38 mm
40 mm
48 mm
50 mm
55 mm
70 mm
76 mm
102 mm
703 mm
Height (Metric):
15 mm
19 mm
22 mm
Unit Size:
Pack of 100
Pack of 25
Pack of 50
Description
- Solid design for increased demands
- Acc. with DIN EN 10220, DIN EN 10255 and DIN EN ISO 1127
- High visual appeal due to grainded top surface finish and chamfered edges
Specifications
Specifications
| Certifications/Compliance | DIN EN 10220, DIN EN 10255 and DIN EN ISO 1127th |
| Diameter (Metric) Outer | 20 mm |
| Product Type | Ribbed Closure Plug |
| For Use With (Application) | For high loading capacity |
| Height (Metric) | 15 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction