missing translation for 'onlineSavingsMsg'
Learn More

Poeppelmann™ KAPSTO™ GPN 320 Finned Plugs

Product Code. 10145634
Click to view available options
Diameter (Metric) Outer:
18 mm
20 mm
32 mm
34 mm
38 mm
40 mm
48 mm
50 mm
55 mm
70 mm
76 mm
102 mm
703 mm
Height (Metric):
15 mm
19 mm
22 mm
Unit Size:
Pack of 100
Pack of 25
Pack of 50
This item is not returnable. View return policy

Product Code. 10145634

Brand: Poeppelmann™ 32000760000

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Featuring ribs on the shake to provide a secure fit even with varying tube tolerances. Poeppelmann™ KAPSTO™ GPN 320 Finned Plugs are manufactured from black PE-LLD plastic.

  • Solid design for increased demands
  • Acc. with DIN EN 10220, DIN EN 10255 and DIN EN ISO 1127
  • High visual appeal due to grainded top surface finish and chamfered edges

Specifications

Certifications/Compliance DIN EN 10220, DIN EN 10255 and DIN EN ISO 1127th
Diameter (Metric) Outer 76 mm
Product Type Ribbed Closure Plug
For Use With (Application) For high loading capacity
Height (Metric) 22 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.