missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Poeppelmann™ KAPSTO™ GPN 250 Protective Caps for Pipes
Enables higher loads due to thick-walled design. Poeppelmann™ KAPSTO™ GPN 250 Protective Caps for Pipes are manufactured from yellow PE-LD plastic.
Brand: Poeppelmann™ 25005400000
This item is not returnable.
View return policy
Description
- Standard protection for pipes
- Acc. with DIN EN 10220, DIN EN 10255 and DIN EN ISO 1127
- Venting and pressure equalization permitted by discontinuous internal beads, offset by 180°
Specifications
Yellow | |
For protection of DIN EN 10220, DIN EN 10255 and DIN EN ISO 1127 pipes during transport and storage | |
35 mm | |
LDPE |
54 mm | |
For Pipes | |
100 Pack | |
Protective Cap |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Poeppelmann™ KAPSTO™ GPN 250 Protective Caps for Pipes > Diameter: 54 mm; Length: 35 mm
Spot an opportunity for improvement?Share a Content Correction