missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kimble Chase™ Glass Tube for Potter-Elvehjem™ Tissue Grinder
Click to view available options
Capacity (Metric):
0.5 mL
3 mL
8 mL
17 mL
45 mL
Size (Numerical):
18
20
21
22
23
24
Unit Size:
Each
Specifications
Specifications
| Capacity (Metric) | 45 mL |
| Material | Glass, PTFE |
| Product Type | Tube |
| For Use With (Equipment) | For Potter-Elvehjem Tissue Grinder |
| Size (Numerical) | 24 |
| Pestle Material | PTFE |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction