missing translation for 'onlineSavingsMsg'
Learn More

Kimble Chase™ Glass Tube for Potter-Elvehjem™ Tissue Grinder

Product Code. 10425152
Click to view available options
Capacity (Metric):
0.5 mL
3 mL
8 mL
17 mL
45 mL
Size (Numerical):
18
20
21
22
23
24
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10425152

Brand: Kimble Chase™ 8857520020

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Replacement Tube for Kimble™ Potter-Elvehjem™ Tissue Grinder.

TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 3 mL
Material Glass, PTFE
Product Type Tube
For Use With (Equipment) For Potter-Elvehjem Tissue Grinder
Size (Numerical) 20
Pestle Material PTFE
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.