missing translation for 'onlineSavingsMsg'
Learn More

Hecht Karl™ Glass Staining Rack

Product Code. 10612771
Click to view available options
Dimensions (L x W x H):
85 x 30 x 45 mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10612771

Brand: Hecht Karl™ 42481010

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Specifications

Type Staining Rack
Device Holds 10 Slides
Dimensions (L x W x H) 85 x 30 x 45 mm
Height (Metric) 45 mm
Length (Metric) 85 mm
Material Glass
Quantity 1 Ea.
Width (Metric) 30 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.