missing translation for 'onlineSavingsMsg'
Learn More

Rogo Sampaic™ Glass Staining Jars

Product Code. 11766725
Click to view available options
Slide Count:
10
20
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 11766725

Brand: Rogo Sampaic™ 1143009

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Excellent for staining cells and tissues on microscope slides. Rogo Sampaic™ Glass Staining Jars are manufactured from clear soda lime glass with a stainless steel rack.

  • With lid
  • With removable rack
  • Capacity of 8 to 20 slides, depending on size

Specifications

Bottom Shape Flat
Material Glass
Type Staining Jar
Slide Count 10
Dimensions (L x W) 105 x 85 mm
Length (Metric) 105 mm
Width (Metric) 85 mm
Depth (Metric) 75 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.