missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Alpha Packaging™ Glass Laboratory Pot
Click to view available options
Capacity (Metric):
100 mL
150 mL
200 mL
500 mL
Unit Size:
Pack of 20
Pack of 35
Pack of 48
Pack of 63
Description
- 4 different capacities
- Plane bottom
- For use in laboratory
Specifications
Specifications
| Quantity | 20Pack |
| Capacity (Metric) | 500 mL |
| Material | Glass |
| Product Type | Pot |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction