missing translation for 'onlineSavingsMsg'
Learn More

MP Biomedicals™ Glass Beads, 4 mm

Product Code. 11411545 Shop All MP Biomedicals Products
Click to view available options
Quantity:
100 Beads
Unit Size:
Pack of 100
This item is not returnable. View return policy

Product Code. 11411545

Brand: MP Biomedicals™ 116914801

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Glass Beads, 4 mm for a variety of research purposes.

  • DNase- and RNase-free
  • 4.0 mm diameter
  • Washed
  • Research Use Only (RUO)
TRUSTED_SUSTAINABILITY

Specifications

Content And Storage Store at 2°C to 8°C
Diameter (Metric) 4 mm
DNase DNase Free
Product Type Glass Beads
Quantity 100 Beads
RNase RNase Free
Size 0.16 in.
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.