missing translation for 'onlineSavingsMsg'
Learn More

Witeg™ Glass Beads

Use Witeg™ Glass Beads as distillation column packing, mixing beads, and boiling stones.

Brand:  Witeg™ 1 540 006

Product Code. 11885125

  • € 18.90 / Each
Estimated Shipment: 12-05-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Solid
  • Accessory for laboratory columns
  • Range of diameters: between .5 mm and 8mm
Specifications

Specifications

Beads
Glass
6 mm
1 kg
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Witeg™ Glass Beads > Diameter: 6mm; Quantity: 1kg

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.