missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Liebherr™ GKvesf Series ProfiLine Refrigerators, 1 to 15°C
Shop All Liebherr Products
Click to view available options
Capacity (Metric) Refrigerator:
286 L
445 L
Unit Size:
Each
Description
- Forced air, fan-assisted cooling: Highly efficient fans cool freshly stored items quickly and maintain an even refrigeration temperature throughout the interior
- Molded polystyrol interior: Food-safe, commercial-grade plastic is odorless, tough, durable and easy to clean thanks to the generously radiused corners
- Accessible rear panel condenser: Makes filter replacement or cleaning unnecessary
- Digital display with electronic controls: External display is easy to see and use, and has a durable membrane keyboard that is easy to clean
- Efficient refrigeration system: Reduces energy consumption and operating costs with premium-quality components
- Environmentally friendly refrigerant: Minimal greenhouse effect and no ozone depletion potential with outstanding energy efficiency
Specifications
Specifications
| Capacity (Metric) Refrigerator | 445 L |
| Temperature Range (Refrigerator) | 1°C to 15°C |
| Door Style | HardLine with Slimline Handle |
| No. of Doors | 1 |
| Door Material | Steel |
| Hinge Side | Right Interchangeable |
| Shelves | 5 (4 Adjustable) Grid |
| Capacity (Metric) Shelf | 60 kg |
| Defrost | Automatic |
| Refrigerant | R 600a |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction