missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Liebherr™ GKPv Series ProfiLine GN 2/1 Forced Air Refrigerators
Provides outstanding cooling performance for professional-standard, long-term freshness. Liebherr™ GKPv Series ProfiLine GN 2/1 Forced Air Refrigerators feature fan-assisted dynamic cooling with a stainless steel molded liner/exterior finish for a highly robust and reliable unit.
Brand: Liebherr™ GKPV 1470
This item is not returnable.
View return policy
Description
- Stainless steel outer housing: Constructed using single-sheet side panels without any gaps, making it extremely hygienic and easy to clean
- Forced air dynamic cooling: Highly efficient fans cool freshly stored items quickly and maintain an even refrigeration temperature throughout the interior
- Upward hinged, detachable compartment cover: Refrigeration components are integrated into the upper section to enable easy access for cleaning or servicing purposes
- Temperature alarm: Indicates if the lower or upper thresholds have been breached using both acoustic and visual signals to provide maximum security
- Digital display with electronic controls: External display is easy to see and use without opening the door, and has a durable membrane keyboard that is easy to clean
- Height adjustable feet: Offers generous floor clearance for easy, convenient daily cleaning under the appliance
- SwingLine door with full-length integrated handle: Stylish, ergonomic doors stay open at 90° for easy loading/removal and close automatically at less than 60°
- Efficient refrigeration system: Reduces energy consumption and operating costs with premium-quality compressors, condensers, and other components
- Environmentally friendly refrigerants: Minimal greenhouse effect and no ozone depletion potential with outstanding energy efficiency
Specifications
General Purpose Refrigerator | |
-2°C to +15°C | |
2 | |
10 (8 Adjustable), Grid | |
Automatic | |
R 290 | |
83 mm (wall) to 60 mm (door) | |
Digital, External | |
Stainless Steel | |
Gastronorm 2/1, 53 x 65cm (lengthwise) | |
GKPv 1470 | |
65 x 123.6 x 155 cm | |
2.823 kWh / 24 hr. | |
220/240 V | |
250 w | |
184 kg |
1056 L | |
Self-closing, Solid, SwingLine | |
Left/Right | |
60 kg | |
Key Lock | |
Stainless Steel | |
Chrome Nickel Steel | |
No | |
Electronic | |
Adjustable feet, Alarm | |
ProfiLine | |
83 x 143 x 212 cm | |
2.5 A | |
50 Hz | |
208 kg |