missing translation for 'onlineSavingsMsg'
Learn More

Liebherr™ GKPv Series ProfiLine GN 2/1 Forced Air Refrigerators

Product Code. 15776858 Shop All Liebherr Products
Click to view available options
Capacity (Metric) Refrigerator:
465 L
1056 L
No. of Doors:
1
2
Casters:
No
Yes
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 15776858

Brand: Liebherr™ GKPV 1470

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Provides outstanding cooling performance for professional-standard, long-term freshness. Liebherr™ GKPv Series ProfiLine GN 2/1 Forced Air Refrigerators feature fan-assisted dynamic cooling with a stainless steel molded liner/exterior finish for a highly robust and reliable unit.

  • Stainless steel outer housing: Constructed using single-sheet side panels without any gaps, making it extremely hygienic and easy to clean
  • Forced air dynamic cooling: Highly efficient fans cool freshly stored items quickly and maintain an even refrigeration temperature throughout the interior
  • Upward hinged, detachable compartment cover: Refrigeration components are integrated into the upper section to enable easy access for cleaning or servicing purposes
  • Temperature alarm: Indicates if the lower or upper thresholds have been breached using both acoustic and visual signals to provide maximum security
  • Digital display with electronic controls: External display is easy to see and use without opening the door, and has a durable membrane keyboard that is easy to clean
  • Height adjustable feet: Offers generous floor clearance for easy, convenient daily cleaning under the appliance
  • SwingLine door with full-length integrated handle: Stylish, ergonomic doors stay open at 90° for easy loading/removal and close automatically at less than 60°
  • Efficient refrigeration system: Reduces energy consumption and operating costs with premium-quality compressors, condensers, and other components
  • Environmentally friendly refrigerants: Minimal greenhouse effect and no ozone depletion potential with outstanding energy efficiency

Specifications

Type General Purpose Refrigerator
Capacity (Metric) Refrigerator 1056 L
Temperature Range (Refrigerator) -2°C to +15°C
Door Style Self-closing, Solid, SwingLine
No. of Doors 2
Hinge Side Left/Right
Shelves 10 (8 Adjustable), Grid
Capacity (Metric) Shelf 60 kg
Defrost Automatic
Access Security Key Lock
Refrigerant R 290
Exterior Finish Stainless Steel
Insulation 83 mm (wall) to 60 mm (door)
Interior Chrome Nickel Steel
Display Digital, External
Casters Yes
Color Stainless Steel
Control Type Electronic
For Use With (Equipment) Gastronorm 2/1, 53 x 65cm (lengthwise)
Includes Adjustable feet, Alarm
Model GKPv 1470
Product Line ProfiLine
Dimensions (D x W x H) Interior 65 x 123.6 x 155 cm
Dimensions (L x W x H) Exterior 83 x 143 x 212 cm
Energy Usage 2.823 kWh / 24 hr.
Amperage 2.5 A
Voltage 220/240 V
Frequency 50 Hz
Wattage 250 w
Shipping Weight (Metric) 208 kg
Weight (Metric) 184 kg
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.