missing translation for 'onlineSavingsMsg'
Learn More

Liebherr™ GGU Series Table-Height Static Freezers

Suitable for under-worktop installation. Liebherr™ GGU Series Table-Height Static Freezers are simple, reliable freezers with evaporator plate shelves, electronic controls, digital display and temperature alarm. Available with shelves only, with wire bins or with solid drawers.

Brand:  Liebherr™ GGUesf 1405

 View more versions of this product

Product Code. 15726858

  • € 1280.00 / Each
Estimated Shipment: 18-02-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Static plate-evaporator system: Ensures freezing capacity close to the product for very simple and reliable freezing
  • Electronic Controls with Digital Temperature Display: Provides easy-to-use controls without opening the door, with a visual and audible temperature alarm
  • Doors with reversible hinges: Designed for intensive use with ergonomic, easy to grasp handles
  • Efficient refrigeration system: Reduces energy consumption and operating costs with premium-quality components
  • Environmentally friendly refrigerant: Minimal greenhouse effect and no ozone depletion potential with outstanding energy efficiency
Specifications

Specifications

133 L
HardLine with Slimline Handle
Right Interchangeable
4 Evaporator Plates
Manual
R 600a
Stainless Steel
Digital, External
Electronic
44.3D x 47.4W x 67.6H
Compartments: 3 x 15 cm, 1 x 17 cm
0.6 A
50 Hz
38 kg
-15°C to -32°C
1
0
24 kg
Key Lock
Steel
Molded White Polystyrol
Stainless Steel
Temperature alarm, Adjustable legs
61.5D x 60W x 83H
0.724 kWh / 24 hr.
220/240 V
100 w
35 kg
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers