missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Liebherr™ GGU Series Table-Height Static Freezers
Suitable for under-worktop installation. Liebherr™ GGU Series Table-Height Static Freezers are simple, reliable freezers with evaporator plate shelves, electronic controls, digital display and temperature alarm. Available with shelves only, with wire bins or with solid drawers.
Brand: Liebherr™ GGU 1500
This item is not returnable.
View return policy
Description
- Static plate-evaporator system: Ensures freezing capacity close to the product for very simple and reliable freezing
- Electronic Controls with Digital Temperature Display: Provides easy-to-use controls without opening the door, with a visual and audible temperature alarm
- Doors with reversible hinges: Designed for intensive use with ergonomic, easy to grasp handles
- Efficient refrigeration system: Reduces energy consumption and operating costs with premium-quality components
- Environmentally friendly refrigerant: Minimal greenhouse effect and no ozone depletion potential with outstanding energy efficiency
Specifications
133 L | |
HardLine with Slimline Handle | |
Right Interchangeable | |
3 drawers, 1 bin | |
24 kg | |
Key Lock | |
Steel | |
Molded White Polystyrol | |
White | |
Temperature alarm, Adjustable legs | |
44.3D x 47.4W x 67.6H | |
Compartments: 3 x 15 cm, 1 x 17 cm | |
0.6 A | |
50 Hz | |
42 kg |
-9°C to -26°C | |
1 | |
Solid drawers and Wire Bins | |
4 Evaporator Plates | |
Manual | |
R 600a | |
White Steel | |
Digital, External | |
Electronic | |
GGU 1500-21 | |
61.5D x 60W x 83H | |
0.724 kWh / 24 hr. | |
220/240 V | |
60 w | |
40 kg |