Learn More
Applied Biosystems™ GeneScan™ 400HD ROX™ dye Size Standard
Shop All Applied Biosystems ProductsDescription
Includes
Contains 21 ROX labeled single stranded DNA fragments for use as a standard
The GeneScan™ 400HD ROX™ Size Standard is a ROX™ dye-labeled size standard for the reproducible sizing of fragment analysis data. The standard contains 21 ROX™ dye-labeled DNA fragments.
GeneScan™ 400 HD ROX™ Size Standard is designed for sizing DNA fragments in the 50-400 nucleotides range and provides 21 labeled fragments of: 50, 50, 90, 100, 120, 150, 160, 180, 190, 200, 220, 240, 260, 280, 290, 300, 320, 340, 360, 380 and 400 nucleotides. The sizing curve generated from these fragments make the GeneScan™ 400 HD ROX™ Size Standard ideal for a variety of fragment analysis applications such as Microsatellites, Fragment Length Polymorphisms and Relative Fluorescent Quantitation. Each of the DNA fragments is labeled with the ROX™ fluorophore.
Specifications
Specifications
| Content And Storage | Contains 21 ROX labeled single stranded DNA fragments for use as a standard. Store the kit at 2°C to 8°C. (Do not freeze). |
| For Use With (Equipment) | 3730xl DNA Analyzer, 3730 DNA Analyzer, 3500 Series Genetic Analyzers, SeqStudio Flex Series Genetic Analyzers, SeqStudio Genetic Analyzer |
| For Use With (Application) | Fragment analysis |
| Label or Dye | ROX |
| No. of Reactions | 800 Injections |
| Product Line | GeneScan, ROX |
| Product Type | Dye Size Standard |
| Quantity | 800 reactions |
| Shipping Condition | Wet Ice |
For Research Use Only. Not for use in diagnostic procedures.
Your input is important to us. Please complete this form to provide feedback related to the content on this product.