Learn More
Amarell™ Standard Density Hydrometer without Thermometer, measuring span 0.200g/cm3
Calibrated for reference temperature 20°C. The standard density hydrometer without thermometer can be used for many general specific gravity measurements.
Brand: Amarell™ H801370
Description
- Reference temperature 20°C
- Each hydrometer length is 280mm
Specifications
1Each | |
±1g/cm3 | |
280 mm | |
20°C |
Density Hydrometer | |
0.002 g/cm3 | |
1.600 to 1.800 g/cm3 |
Product Suggestions
Customers who viewed this item also viewed.
Your input is important to us. Please complete this form to provide feedback related to the content on this product.