missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brema Ice Makers™ GB 1555 HC Granular Ice Flaker
Self-contained granular ice flaker
Brand: Brema Ice Makers™ PBA24
4440.17 EUR valid until 2025-04-30
Use promo code "24119" to get your promotional price.
This item is not returnable.
View return policy
Description
- Granular ice - 80-82% dry
- 1 L (water) - 1kg (ice) - only Air cooled
- AISI 304 SS Scotch Brite finish
- Tropical class +43°C
- Adjustable Stainless Steel feet
- Removable and cleanable air filter
- AISI 304 SS evaporator
- Air or water cooling system
- Easy cleanable internal rounded surfaces
- HCFC-Free insulated storage
- Dust-proof water basin
- RoHS Free
- Disappearing insulated door
- Electromechanical operation
- ON-OFF rocker switch
- Automatic water charge
- Standard and special voltages
- HFC Free
Specifications
+21°C | |
Air | |
690 mm | |
700 W | |
738 mm |
10 A | |
55 kg | |
1020 mm | |
220-240 V (50 Hz) | |
153 kg per day |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Brema Ice Makers™ GB 1555 HC Granular Ice Flaker > Yield: 153 kg per day
Spot an opportunity for improvement?Share a Content Correction