missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Liebherr™ G Series Refrigerator
Shop All Liebherr Products
Click to view available options
Capacity (Metric) Refrigerator:
663 L
Exterior Finish:
Stainless Steel
White Epoxy
Dimensions (L x W x H) Exterior:
750 mmL x 750 mmW x 2064 mmH
Shelves:
6
Unit Size:
Each
Description
Advanced laboratory refrigerator for consistent temperatures
- Electronic temperature control for maximum temperature stability (temp profile: 1° to 15°C)
- Digital display control panel with audible and visual open door and temperature alarms
- Integrated fan for constant temperature and rapid cooling after door opening
- Automatic defrosting with condensation evaporation
- Tropicalized units can endure high ambient temperatures (up to 40 ° C) and high humidity
- High-quality, large-capacity refrigerators with legs
- Excellent energy-efficiency and eco-friendly hydrocarbon refrigerant
- Includes height-adjustable steel grate shelves
- Reversible door with fitted door lock for safe storage of valuable goods
- A choice of classic white or stainless steel exterior
Specifications
Specifications
| Capacity (Metric) Refrigerator | 663 L |
| Temperature Range (Refrigerator) | 1°C to 15°C |
| Door Style | Reversible with Lock |
| Shelves | 6 |
| Defrost | Automatic |
| Refrigerant | R600A |
| Exterior Finish | Stainless Steel |
| Interior | Molded |
| Display | Digital, External |
| Color | Stainless Steel |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction