Learn More
Liebherr™ G(G) 52XX-Series Static Freezers
Designed with 14 drawers for optimum storage of frozen materials and samples. Liebherr™ G(G) 52XX-Series Static Freezers are large capacity freezers with electronic controls for stable temperatures. Options include a white or stainless steel exterior; adjustable feet, casters or no feet; and solid or wire bins.
Brand: Liebherr™ GG 5210
Description
Advanced laboratory freezer for storage of frozen samples- Adjustable temperature can be set to a precise level for maximum temperature stability
- Digital display control panel with audible and visual open door and high-temperature alarms
- Automatic freezing and rapid cooling after door opening with eco-friendly refrigerant
- Premium-quality materials and first-rate workmanship for a long service life
- Features optimized, high-performance components
- Supplied with 14 baskets or solid drawers
- Reversible door with safety lock for safe storage of valuable goods
Specifications
472 L | |
SwingLine | |
Right Interchangeable | |
White Steel | |
60 kg | |
14 (2 x 7) | |
Yes - Wheels | |
Electronic | |
Manual | |
75D x 74.7W x 186.4H cm | |
Key Lock | |
220/240 V | |
100 w | |
R 290 | |
108 kg |
-14°C to -28°C | |
1 | |
White Plastic | |
7 Evaporator Plates | |
Wire Bin | |
Digital, External | |
White | |
Temperature alarm | |
60.7D x 56W x 151H cm | |
Compartments (7): 6 x 187 cm, 1 x 237 cm | |
1.5 A | |
50 Hz | |
1.205 kWh / 24 hr. | |
114 kg |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.