missing translation for 'onlineSavingsMsg'
Learn More

Liebherr™ G(G) 52XX-Series Static Freezers

Product Code. 15706848 Shop All Liebherr Products
Click to view available options
Color:
Stainless Steel
White
Drawers:
Solid Drawer
Wire Bin
Casters:
Adjustable feet
Yes - Wheels
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 15706848

Brand: Liebherr™ GG 5210

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Designed with 14 drawers for optimum storage of frozen materials and samples. Liebherr™ G(G) 52XX-Series Static Freezers are large capacity freezers with electronic controls for stable temperatures. Options include a white or stainless steel exterior; adjustable feet, casters or no feet; and solid or wire bins.

Advanced laboratory freezer for storage of frozen samples
  • Adjustable temperature can be set to a precise level for maximum temperature stability
  • Digital display control panel with audible and visual open door and high-temperature alarms
  • Automatic freezing and rapid cooling after door opening with eco-friendly refrigerant
Constructed for durable, efficient operation
  • Premium-quality materials and first-rate workmanship for a long service life
  • Features optimized, high-performance components
  • Supplied with 14 baskets or solid drawers
  • Reversible door with safety lock for safe storage of valuable goods

Specifications

Capacity (Metric) 472 L
Temperature Range -14°C to -28°C
Door Style SwingLine
No. of Doors 1
Hinge Side Right Interchangeable
Interior White Plastic
Exterior Finish White Steel
Shelves 7 Evaporator Plates
Capacity (Metric) Shelf 60 kg
Drawers Wire Bin
No. of Drawers 14 (2 x 7)
Display Digital, External
Casters Adjustable feet
Color White
Control Type Electronic
Includes Temperature alarm
Defrost Manual
Dimensions (D x W x H) Interior 60.7D x 56W x 151H cm
Dimensions (L x W x H) Exterior 75D x 74.7W x 186.4H cm
Dimensions (LxWxH) Interior Compartments (7): 6 x 187 cm, 1 x 237 cm
Access Security Key Lock
Amperage 1.5 A
Voltage 220/240 V
Frequency 50 Hz
Wattage 100 w
Energy Usage 1.205 kWh / 24 hr.
Refrigerant R 290
Shipping Weight (Metric) 114 kg
Weight (Metric) 108 kg
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.