missing translation for 'onlineSavingsMsg'
Learn More
Learn More
EKASTU Safety Full Face Mask
EKASTU Full Face Mask with anti-fogging, non-reflecting, distortion-free polycarbonate visor with large field of vision.
€ 212.00
Specifications
Certifications/Compliance | DIN EN 136 |
---|---|
Disposable | Reusable |
Product Type | Full Face Mask |
Size | One Size |
Facepiece Type | Anti-fogging, non-reflecting, distortion-free |
Product Code | Brand | Description | Color | Material (Faceshield) | Material (Lens) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Description | Color | Material (Faceshield) | Material (Lens) | Price | Quantity & Availability | |||
10117030
|
EKASTU Safety
466608 |
SFERA (Class 3); 1 Exhalation valve | Black | EPDM | Polycarbonate |
€ 212.00
Each |
Estimated Shipment: 21-05-2025
Log in to see stock. |
|||
Description
Features:
- Built-in speech diaphragm
- Outstanding transmission of voice allows the use of megaphones, telephones and two-way radios
- Uuniversal size allows the mask to fit tightly, but without pressure, irrespective of the face shape
- Exhalation valves with exhalation valve pre-chamber results in low exhalation resistance and prevents dangerous media from penetrating the inside of the mask
- Inner mask is equipped with 2 check valves to reduce clearance volume and prevent the visor shield from misting up
Specifications
DIN EN 136 | |
Full Face Mask | |
Anti-fogging, non-reflecting, distortion-free | |
Visor |
Reusable | |
One Size | |
In connection with respiratory filter (standard thread DIN EN 148-1) | |
Polycarbonate |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
EKASTU Safety Full Face Mask