missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Poulten & Graf GmbH FORTUNA™ Precision Gas Syringe
Click to view available options
Volume (Metric):
25 mL
50 mL
100 mL
Includes:
3-way Stopcock
Capillary Tube
Straight Stopcock
Unit Size:
Each
Description
- Clear neutral glass
- Calibrated cylinders
- Acid and alkali resistant amber stain diffused graduation
- Amber graduation
Specifications
Specifications
| Autoclavable | Autoclavable |
| Material | Glass (Tip), Neutral Glass, Neutral Glass (Barrel), Neutral Glass (Plunger) |
| Color | Clear |
| Includes | 3-way Stopcock |
| Product Type | FORTUNA Precision Gas Syringe with 3-way-stopcock |
| Disposable | Reusable |
| Graduations | Amber |
| Quantity | 1 |
| Volume (Metric) | 100 mL |
| Graduated | Yes |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction