missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Poulten Graf™ Fortuna™ Optima™ All Glass Luer-Tip Syringe
Click to view available options
Volume (Metric):
2 mL
5 mL
Unit Size:
Each
Description
- Complies with CE EN 46001 standards
- Autoclavable at 134°C
- Constructed from Durobax™ glass
- With permanent amber graduation
- Acid and alkali resistant
Specifications
Specifications
| Autoclavable | Autoclavable |
| Certifications/Compliance | CE EN 46001 |
| Material | Borosilicate Glass |
| Description | Amber graduation |
| Product Type | All Glass Luer-tip Syringe |
| Graduations | 0.1 mL |
| Quantity | 1/Ea. |
| Volume (Metric) | 2 mL |
| Connection Type | Luer Tip |
| Graduated | Yes |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction