missing translation for 'onlineSavingsMsg'
Learn More

Poulten & Graf GmbH FORTUNA™ Burette Bang pattern

Product Code. p-7116413
Click to view available options
Capacity (Metric):
2 mL
5 mL
10 mL
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10771693

Brand: Poulten & Graf GmbH 1 03034G

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Achieve better accuracy and repeatability, especially in titrations. Poulten & Graf GmbH FORTUNA™ Burette Bang pattern delivers accurate and precise volumes.

  • Comformity approved
  • Blue graduation
  • With glass key in upper stopcock
  • With straight glass stopcock

Specifications

Capacity (Metric) 10 mL
Material Borosilicate Glass
Graduations 0.02 mL
For Use With (Application) Burette Bang Pattern
Scale Blue
Stopcock Straight
Stopcock Material Glass
Tolerance ±0.02 mL
Class Class AS
Certifications/Compliance EN ISO 385
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.