missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Forma™ Steri-Cycle™ i250 CO2 Incubator, 255 L, Electropolished Stainless Steel
CO2 Sensor: TC Sensor; Temperature Range: Ambient +3°C to 55°C
Brand: Thermo Scientific™ 51030982
This item is not returnable.
View return policy
Description
Achieve your next breakthrough. The Thermo Scientific™ Forma™ Steri-Cycle™ i160 and i250 CO2 Incubators with Stainless-Steel Chambers are specifically designed to deliver the performance reliability, ease of operation, and value required to support a range of culturing needs from basic research to the demanding, leading-edge applications, so you're ready for whatever comes next.
More cell culture professionals are choosing Thermo Scientific incubators with 100% pure copper interiors.
- Easy-to-clean, no special handling required
- Corrosion resistant copper surfaces provide long service life and are safe for cultured cells
- Durability, reliability, and recyclability makes copper a smart, sustainable choice
Specifications
9.0 cu. ft. | |
USB, and optional 4-20mA | |
255 L | |
1 to 20% | |
LED | |
<93% at 37°C | |
CO2 Incubator | |
24.8 x 23.9 x 26.4 in. (62.9 x 60.7 x 67 cm) | |
215 lb. | |
230 V |
CE, CSA | |
Single 255L incubator, standard model | |
Electropolished Stainless Steel | |
TC Sensor | |
Powder-coated Cold Rolled Steel | |
Ambient +3° to 55°C | |
Covered integrated water reservoir | |
36.8 x 30.5 x 38.1 in. (93,4 x 77.4 x 96.8 cm) | |
230 V, 50/60 Hz |