missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Forma™ Steri-Cult™ CO2 Incubator, 232L & 323L, CTS™ Series

Carry out high-volume culturing with a high-level of contamination control with these stackable Thermo Scientific Forma Steri-Cult CO2 Incubators - CTS Series, complete with documentation and validation to support GMP production needs

Brand:  Thermo Scientific™ 3308CTS

 View more versions of this product

Product Code. 16843450

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products »

Explore more special offers
This item is not returnable. View return policy

Description

Description

Thermo Scientific™ Forma™ Steri-Cult™ CO2 Incubators Cell Therapy Systems (CTS) Series consist of equipment, documentation and certifications to support your Good Manufacturing Practice (GMP) needs. Compliance services are available to help ensure a timely and rapid validation process. Forma Steri-Cult incubators offer the ultimate protection for high-value cultures with every element of their design, from the ISO Class 5 HEPA filtration system to their easy cleaning processes and proven automated sterilization cycles. As the largest capacity stackable CO2 incubator in the market today, the CTS Series supports cell therapy needs from research to high volume production, providing the documentation critical to validation every step of the way.

Thermo Scientific™ Forma™ Steri-Cult™ CO2 incubators are designed to meet the needs of today’s rapid-fire discoveries with updates that perform reliably and with minimal contamination risk to help speed up your work. Starting with the quality you’ve come to depend on from Thermo Fisher, Steri-Cult™ incubators have added features that will take your work to the next level.• Ultimate contamination control: proven 12-log sterilization for high-value cultures, in-chamber HEPA filtration enabling ISO Class 5 chamber conditions, and an external humidification system• Largest stackable culturing capacity available ideal for high-volume culturing• Active humidification system and IR CO2 sensor with in-chamber fan for optimum cell viability• Designed for easy cleaning with electropolished 100% stainless steel inner chamber• Compatible with common cGMP facility protocols and clean room procedures such as STERIS vaporized hydrogen peroxide (VHP) biodecontamination technology
TRUSTED_SUSTAINABILITY
Specifications

Specifications

8.2 cu. ft.
4-20 mA
232.2 L
0 to 20%
LED
95%, Controllable
CO2 Incubator
Factory Acceptance Testing Pk., IQ/OQ Field Service
27 x 35 x 39.4 in. (68.6 x 88.9 x 100.1 cm)
230 V, 50/60 Hz
UL, cUL, CE
Single 232 L incubator
Electropolished Stainless Steel
IR Sensor
Stainless Steel
Ambient +5° to 50°C
External humidity reservoir
20.6 x 20.8 x 32.8 in. (52.3 x 52.8 x 83.8 cm)
330 lb.
230 V
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.