missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ismatec™ Fluran™ HCA F-5500-A 2-stop Tubing
Specialized 2-stop tubing for concentrated acids and corrosive solvents. Ismatec™ Fluran™ HCA F-5500-A 2-stop Tubing requires extension tubing on both suction and discharge sides.
Brand: Ismatec™ SC0135A
This item is not returnable.
View return policy
Description
- High chemical resistance.
- Low gas permeability.
- Wide temperature range.
- Limited service-life.
- Must not be used for foodstuffs, beverages and drugs.
- Applications
- Acids: Excellent
- Alkaline solutions: Excellent
- Solvents: Limited
- Pressure: Not recommended
- Vacuum: Good
- Viscous media: Good
- Sterile media: Fair
- Sterilization: Not recommended.
Order Info
DiameterMetricInside
Specifications
FDA 21 CFR175.300 | |
0.89 mm | |
2.73 mm | |
0.92 mm | |
For CA cassettes | |
12 Pcs./Pk. | |
0.89mm I.D., 2.73mm O.D. | |
Limited service-life. | |
Good | |
2-stop Tubing |
Color-code: Orange-Orange | |
Fluran F-5500-A | |
18 cm | |
Concentrated acids and corrosive solvents. Two-stop tubing for CA cassettes. | |
-31°C | |
Acids, Alkalies | |
CO2 38, O2 14, N2 5 | |
Black | |
204°C |
Product Suggestions
Customers who viewed this item also viewed
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Ismatec™ Fluran™ HCA F-5500-A 2-stop Tubing > I.D.: 0.89mm
Spot an opportunity for improvement?Share a Content Correction