missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Merck Fluoropore™ Membrane Filters, 5 μm
Hydrophobic membrane with laminated backing for easier handling
Brand: Merck FMLW04700
873.98 EUR valid until 2024-12-31
Use promo code "23269" to get your promotional price.
This item is not returnable.
View return policy
Description
Our Fluoropore™ membrane is a hydrophobic, polytetrafluoroethylene (PTFE) polymer membrane bonded to a high density polyethylene support to improve the handling characteristics of the filter for normal applications. Fluoropore™ membranes provide broad chemical compatibility, high flow rates and consistency. (Please note that catalogue numbers containing in.FHUP in. are unlaminated, or produced without a backing.)Applications: Fluoropore™ Membrane: Clarifying Acids, Bases and Solvents; Air Monitoring; Filtering and Venting Gases; UV Spectroscopy![TRUSTED_SUSTAINABILITY](/content/dam/fishersci/glyphs/Sustain_Badge.png)
Specifications
Not Autoclavable | |
White | |
PTFE | |
Non-sterile | |
6 L/min x cm2 | |
100 | |
Filter Membranes | |
47 mm |
≥0.48 bar, air with water | |
Screen Filter | |
5 μm | |
122 mL/min x cm2 | |
Hydrophobic | |
150 μm | |
hydrophobic | |
47 mm |