missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Fluorinated Propylene O-Ring Packing Connector
Shop All Cytiva Products
Click to view available options
Size:
15.8 x2.62mm
Unit Size:
Pack of 2
Description
- Can be used in aqueous solutions and nearly all organic solvents commonly used in liquid chromatography of macromolecules
- Exceptions: chlorinated hydrocarbons, acetone and other ketones, aliphatic esters and phenol
- Solutions containing more than 10% NaOH, 10% HCl, other strong mineral acids or 5% acetic acid should not be used
Specifications
Specifications
| For Use With (Application) | HiScale columns |
| Quantity | 2/Pk. |
| Product Type | O-Ring |
| Material | Fluorinated Propylene Monomer |
| Size | 15.8 x2.62mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction