missing translation for 'onlineSavingsMsg'
Learn More

Lenz Laborglasintrumente Flat-Bottom Flasks With Conical Ground Joint

Product Code. 10643501
Click to view available options
Capacity (Metric):
50 mL
100 mL
250 mL
500 mL
1 L
2 L
Standard Taper Joint:
NS 19/26
NS 24/29
NS 29/32
Diameter (Metric) Outer:
51 mm
64 mm
85 mm
105 mm
131 mm
166 mm
Unit Size:
Pack of 10
This item is not returnable. View return policy

Product Code. 10643501

Brand: Lenz Laborglasintrumente 03012937

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Made of high quality materials. Each manufacturing step is tested through an extensive quality management system, based on DIN ISO 9001/EN 29001.

  • According to DIN EN ISO 4797
  • Wiith inscription label
  • Material: DURAN™

Specifications

Capacity (Metric) 100 mL
Includes Conical ground joint and inscription label
Standard Taper Joint NS 29/32
Diameter (Metric) Outer 64 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.