missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Lenz Laborglasintrumente Flat-Bottom Flasks With Conical Ground Joint
Click to view available options
Capacity (Metric):
50 mL
100 mL
250 mL
500 mL
1 L
2 L
Standard Taper Joint:
NS 19/26
NS 24/29
NS 29/32
Diameter (Metric) Outer:
51 mm
64 mm
85 mm
105 mm
131 mm
166 mm
Unit Size:
Pack of 10
Description
- According to DIN EN ISO 4797
- Wiith inscription label
- Material: DURAN™
Specifications
Specifications
| Capacity (Metric) | 2 L |
| Includes | Conical ground joint and inscription label |
| Standard Taper Joint | NS 29/32 |
| Diameter (Metric) Outer | 166 mm |
| Quantity | 10/Pk. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction