missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Sterile Sampling Bags with Flat-Wire Closures
Shop All Fisherbrand Products
Click to view available options
Dimensions (L x W):
10 x 10 in.
12 x 7 in. (30 x 18cm)
14 x 10 in. (35.6 x 25.4cm)
15 x 5.5 in. (38.1 x 14cm)
9 x 4.5 in. (22.9 x 11.4cm)
9 x 5.5 in. (22.9 x 14cm)
Thickness (English):
3 mil
3.50 mil
4 mil
Color:
Clear
Clear with White Block
Capacity (English):
18 oz.
24 oz.
42 oz.
55 oz.
60 oz.
100 oz.
Unit Size:
Pack of 250
Pack of 500
Description
Collect, contain and carry samples in an economical and efficient way
- Sterile to avoid sample contamination
Specifications
Specifications
| Capacity (English) | 100 oz. |
| Capacity (Metric) | 3 L |
| Closure Type | Flat Wire |
| Color | Clear |
| Material | Polyethylene |
| Thickness (English) | 4 mil |
| Dimensions (L x W) | 14 x 10 in. (35.6 x 25.4cm) |
| Length (English) | 14 in. |
| Length (Metric) | 35.6 cm |
| Width (English) | 10 in. |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction